CAD Drawings

Download CAD Files

Fusible, Safety Disconnect Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF361RPV

  • Zoro # G8495855

CAD Available

product price:  $512.04
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361RPV
Zoro #
G8495855
UPC #
662643545258
Country of Origin
Mexico

Dimensions

Width
6 1/2 in
Height
14 1/2 in
Depth
5 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
Voltage
600 V
Housing Material
Steel
Standards
UL98
IP Rating
IP20
Number of Wires
3
Fusible / Nonfusible
Fusible
Amps
30 A
For Use With
Class H, J, K, R Fuse
Number of Poles
3
Ground Polarity
Negative
Indoor / Outdoor
Outdoor
Duty
Heavy Duty
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
Mounting
SURFACE
Mounting Style
Surface Mount
For Environment
Indoor/Outdoor
Contact Material
Aluminum Alloy
UL 98B Certification
Yes
Operating Cycles
10000
Application
DISCONNECTING MEAN FOR SERVICE ENTRANCE / LOADS
Special features
PHOTOVOLTAIC RATED
Connection
MECHANICAL LUGS
CAD Available
Yes

Description

The SIEMENS - HF361RPV is a Safety Disconnect Switch, an essential component in industrial electrical controls and automation systems. This switch provides a means to disconnect power for maintenance or emergency purposes, providing a means to disconnect power for maintenance or emergency purposes. It is intended to be used as a device for preventing accidental startup of machinery during repair or servicing.

  • Amps: The switch has a current rating of 30 A, which indicates it can handle this amount of electrical current within specified conditions.
  • Application: Designed as a disconnecting mean for service entrances and loads.
  • Contact Form: With a 3PST contact form, it can control multiple circuits and determine their functionality.
  • Duty: Classified as heavy-duty use, suggesting it may be appropriate for certain demanding applications that require continuous operation.
  • Enclosure Type: Equipped with NEMA 3R enclosure type which suggests some level of protection against environmental conditions like dust, water and external ice formation under defined circumstances.
  • Fusible / Nonfusible: This model is fusible meaning it includes replaceable fuses intended to aid in managing electrical overloads within specified limits
  • For Fuse Class & For Use With : Compatible with Class H,J,K,R Fuses
  • Housing Material & IP Rating : Constructed from steel housing material suggesting durability. It carries an IP20 rating implying some degree of protection against specific types of intrusion like dust and accidental contact under certain conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.