Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Disconnect Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF363PVPG

  • Zoro # G6651172


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF363PVPG
Zoro #
G6651172
UPC #
040892784541
Country of Origin
Mexico

Dimensions

Width
9.6 in
Depth
5.1 in
Height
22.0 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL Listed (File E335018), UL1741
IP Rating
20
Number of Poles
3
Duty
Heavy
Fusible / Nonfusible
Fusible
Number of Wires
3
Ground Polarity
Positive
For Use With
Class H, J, K, R, T Fuse
Indoor / Outdoor
Indoor
Amps
100 A
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
For Environment
Indoor
Contact Material
Aluminum Alloy
UL 98B Certification
Yes
Mounting Style
Surface Mount
description of product type
HEAVY DUTY SWITCH
Pole number
3

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 100 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class R, Class T, Ground Polarity Positive, Height 22 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.