Fusible, Safety Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 1

  • Mfr # HF364PV

  • Zoro # G7012817


product price:  $1,054.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, L, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF364PV
Zoro #
G7012817
UPC #
040892784329
Country of Origin
Mexico

Dimensions

Width
14 1/2 in
Depth
6 1/2 in
Height
30 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, L, R, T
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
CUL Listed (File E4776), UL Approved, UL98 Certified
Duty
Heavy Duty
Amps
200 A
IP Rating
IP20
Fusible / Nonfusible
Fusible
Number of Wires
3
NEMA Enclosure Type
1
Indoor / Outdoor
Indoor
Number of Poles
3
For Use With
Class H, J, K, L, R, T Fuse
Ground Polarity
Negative
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
UL 98B Certification
Yes
Contact Material
Aluminum Alloy
For Environment
Indoor
Mounting Style
Surface Mount
description of product type
HEAVY DUTY SWITCH
Pole number
3

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 200 A, Depth 6 1/2 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class L, Class R, Class T, Ground Polarity Negative, Height 30 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.