Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Siemens Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 3R GF224NR

Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 3R (Discontinued)

  • Mfr # GF224NR
  • Zoro # G8652323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF224NR
Zoro #
G8652323
UPC #
783643149236
Country of Origin
Mexico

Dimensions

Width
16.7 in
Depth
9.4 in
Height
31.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL listed
Amps AC
200 A
NEMA Enclosure Type
3R
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Duty
General
Number of Poles
2
For Use With
Class H, K, R, T Fuse
Number of Wires
3
Material of Construction
Galvanized Steel
IP Rating
14
Fuse Kit (Class R)
Mfr. No. RFK10
Neutral Assembly Included
Yes
Weight
40.896 lb
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
60 hp

Description

Safety Switch, Contact Form DPST, Current Rating 200 A, Depth 9 3/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 31 1/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.