Zoro Homepage

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # LF211NR

  • Zoro # G8652953


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Plug Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF211NR
Zoro #
G8652953
UPC #
783643335141
Country of Origin
Mexico

Dimensions

Height
8.1 in
Depth
5.4 in
Width
5.7 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Plug Fuse
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
2 HP @ 120/240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Amps AC
30 A
Number of Poles
2
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Duty
General
IP Rating
14
Number of Wires
3
For Use With
Edison Base Plug Fuses
Material of Construction
Galvanized Steel
Fuse Kit (Class R)
Mfr. No. HRK4060
Neutral Assembly Included
No
Weight
3.66 lb
Horsepower @ 240V AC
2 hp
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 5 3/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Plug Fuse, Fuse Kit (Class R) Mfr. No. HRK4060, Height 8 1/8 in, Horsepower @ 240V AC 2 hp, Housing Material Galvanized Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.