Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Non-Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 1

  • Mfr # GNF221A

  • Zoro # G3615788

CAD Available

product price: $48.19
/ea

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF221A
Zoro #
G3615788
UPC #
804766753442
Country of Origin
Mexico

Dimensions

Width
4 in
Height
7 in
Depth
6 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class H, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
7 1/2 HP @ 600V
Voltage
240 V
Housing Material
Steel
Standards
UL 98
NEMA Enclosure Type
1
For Use With
Class H, R, T Fuse
IP Rating
Not Rated
Material of Construction
Steel
Duty
General
Amps AC
30 A
Number of Poles
2
Metallic / Non-Metallic
Metallic
Number of Wires
2
Horsepower @ 600V AC
7 1/2 hp
Horsepower @ 240V AC
3 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
CAD Available
Yes

Description

The SIEMENS - GNF221A is a Safety Disconnect Switch, an essential industrial electrical device used to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to promptly disconnect power systems, thereby mitigating the risk of electrical mishaps during regular operations or unforeseen events.

  • Amps AC: The switch's rated capacity is 30 A, which indicates the maximum current it can handle under specified conditions.
  • Contact Form: With a 2PST contact form, it can control multiple circuits with normally open (NO) or closed (NC) contacts.
  • Duty & Environment: Its design is intended for general use in indoor environments as per manufacturer specifications.
  • Enclosure Type: Its NEMA 1 enclosure type suggests that it has been constructed to meet specific standards related to environmental factors like dust and external ice formation.
  • Fuse Class Compatibility: The switch is compatible with Class H, R, T fuses allowing professionals to choose according to their specific fuse requirements.
  • Horsepower Ratings: It has a horsepower rating of up to 3 hp at 240V AC and up to 7.5 hp at 600V AC from connected motors or machinery as per manufacturer's specifications."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.