Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # HF223J

  • Zoro # G8652481


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF223J
Zoro #
G8652481
UPC #
783643150805
Country of Origin
Mexico

Dimensions

Width
12.0 in
Depth
8.4 in
Height
23.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
100 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 12
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Duty
Heavy
Amps AC
100 A
Number of Poles
2
For Use With
Class R Fuse
Fusible / Nonfusible
Fusible
IP Rating
52
Material of Construction
Galvanized Steel
Number of Wires
3
Metallic / Non-Metallic
Metallic
Fuse Kit (Class R)
Mfr. No. HRK4060
Neutral Assembly Included
Yes
Mounting
Surface
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Horsepower @ 240V AC
30 hp
NEMA Enclosure Rating
12
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Number of Mounting Holes
3

Description

Safety Switch, Contact Form DPST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 23 1/8 in, Horsepower @ 240V AC 30 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.