CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST, NEMA 1

  • Mfr # HF221N

  • Zoro # G3000356

CAD Available

product price: $114.97
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF221N
Zoro #
G3000356
UPC #
783643150201
Country of Origin
Mexico

Dimensions

Height
14 1/4 in
Depth
8 1/4 in
Width
9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
30 A
Phase
Single
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL
IP Rating
IP20
Number of Poles
2
Fuse Kit (Class R)
Mfr. No. HR21
Duty
Heavy Duty
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Amps AC
30 A
For Use With
Class J, R Fuse
NEMA Enclosure Type
1
Number of Wires
3
Electrical Connection
Lugs
Mounting
Surface
Neutral Assembly Included
Yes
Features
On/Off Handle Indication
Use
Disconnecting Mean For Service Entrance/Loads
Number of Mounting Holes
3
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
HR21
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
7 1/2 hp
NEMA Enclosure Rating
1
Compatible Manufacturer Part Number
HR21
Compatible Manufacturer Model Number
HR21
For Use With Mfr. Model Number
HR21
Compatible with Manufacturer Model No.
HR21
Compatible with Mfr. Model No.
HR21
For Use with Mfr Model Number
HR21
Compatible Pump Manufacturer Part Number
HR21
Compatible Mfr. Model Number
HR21
CAD Available
Yes

Description

The SIEMENS - HF221N is a Safety Disconnect Switch, an essential device in industrial settings designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is utilized by industry professionals to quickly and safely disconnect power systems, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for currents up to 30 Amperes (A), which is suitable for certain high-power applications.
  • Compatible Manufacturer Model Number: The switch is compatible with model number HR21, which may be used in conjunction with certain models of safety disconnect switches.
  • Contact Form: With a 2PST contact form, this switch controls two circuits and determines whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'Heavy' duty, indicating its potential usage in various standard and specific conditions.
  • Enclosure Type: Rated NEMA 1, it indicates that the enclosure can withstand environmental conditions like dust, water corrosion and external ice formation.
  • Housing Material & Construction Material: Constructed from steel, a material known for its qualities of durability and resistance under certain conditions.
  • Mounting Style: Intended for surface mounting, suggesting ease of installation on appropriate flat surfaces.
  • NEMA Enclosure Rating & Type : It carries a NEMA rating of 1, denoting the enclosure's intended level of protection against specified environmental elements such as dust and dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.