Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PDT

  • Mfr # DTF321

  • Zoro # G7497594


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF321
Zoro #
G7497594
UPC #
783643453562
Country of Origin
Mexico

Dimensions

Height
29.1 in
Depth
8.6 in
Width
11.5 in
Maximum Mounting Depth
23.5 in
Minimum Enclosure Depth
9.53 in
Maximum Enclosure Depth
29.12 in
Minimum Mounting Depth
6.75 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
3 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Number of Wires
3
Fusible / Nonfusible
Fusible
Amps AC
30 A
Metallic / Non-Metallic
Metallic
IP Rating
10
Duty
Heavy
For Use With
Class R Fuse
Number of Poles
3
Material of Construction
Steel
Number of Mounting Holes
3
Horsepower @ 240V AC
3 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 8 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 29 1/8 in, Horsepower @ 240V AC 3 hp, Housing Material Steel, IP Rating IP10, Maximum Enclosure Depth 29.12 in, Maximum Mounting Depth 23.5 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.