Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # DTF321R

  • Zoro # G8652235


product price: $1,407.79
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF321R
Zoro #
G8652235
UPC #
783643453906
Country of Origin
Mexico

Dimensions

Width
11.5 in
Height
29.1 in
Depth
8.6 in
Maximum Mounting Depth
23.5 in
Maximum Enclosure Depth
29.12 in
Minimum Mounting Depth
6.75 in
Minimum Enclosure Depth
9.53 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Number of Wires
3
IP Rating
14
Duty
Heavy
Fusible / Nonfusible
Fusible
Material of Construction
Galvanized Steel
For Use With
Class H, R, T Fuse
Number of Poles
3
Electrical Connection
Lugs
Mounting
Surface
Use
Load Transfer Between Power Sources
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 8 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Height 29 1/8 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 29.12 in, Maximum Mounting Depth 23.5 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.