Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # DTF322R

  • Zoro # G3008349


product price: $2,333.56
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF322R
Zoro #
G3008349
UPC #
783643453913
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Width
13.6 in
Height
33.6 in
Minimum Mounting Depth
9.38 in
Minimum Enclosure Depth
11.5 in
Maximum Mounting Depth
27.5 in
Maximum Enclosure Depth
33.45 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL98
Material of Construction
Galvanized Steel
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
IP Rating
14
Amps AC
60 A
For Use With
Class H, R, T Fuse
Number of Wires
3
Number of Poles
3
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. RFK03H
Mounting Style
Surface Mount
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
15 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK03H, Height 33 5/8 in, Horsepower @ 240V AC 15 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 33.45 in, Maximum Mounting Depth 27.5 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.