Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF321J

  • Zoro # G8652506


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF321J
Zoro #
G8652506
UPC #
783643150829
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Height
15.5 in
Width
9.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 12
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
IP Rating
52
Fusible / Nonfusible
Fusible
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Galvanized Steel
Number of Wires
3
Number of Poles
3
For Use With
Class J, R Fuse
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. HRK4060
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Neutral Assembly Included
Yes
Mounting
Surface
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp
NEMA Enclosure Rating
12
Number of Mounting Holes
3
Resistance Properties
Rainproof

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 15 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.