Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF321S

  • Zoro # G8652436


product price: $1,895.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF321S
Zoro #
G8652436
UPC #
783643150935
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Height
15.5 in
Width
9.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
For Use With
Class H Fuse
Number of Wires
3
Amps AC
30 A
Number of Poles
3
IP Rating
66
Material of Construction
304 Stainless Steel
Metallic / Non-Metallic
Metallic
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. HRK4060
Mounting
Surface
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Use
Disconnecting Mean For Service Entrance/Loads
Horsepower @ 240V AC
7 1/2 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Resistance Properties
Corrosion-Resistant
Includes Neutral Assembly
Yes
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Fuse Kit (Class R) Mfr. No. HRK4060, Height 15 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material 304 Stainless Steel, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.