Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF323N

  • Zoro # G8652366

CAD Available

product price: $417.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF323N
Zoro #
G8652366
UPC #
783643150300
Country of Origin
Mexico

Dimensions

Height
23.1 in
Depth
8.2 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
IP Rating
14
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. RFK10
Metallic / Non-Metallic
Metallic
Number of Poles
3
For Use With
Class J, R Fuse
Fusible / Nonfusible
Fusible
Amps AC
100 A
Number of Wires
4
Material of Construction
Steel
Mounting
Surface
Features
On/Off Handle Indication
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Neutral Assembly Included
Yes
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 240V AC
30 hp
Number of Mounting Holes
3
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features On/Off Handle Indication, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 23 1/8 in, Horsepower @ 240V AC 30 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.