Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF323NR

  • Zoro # G8652393

CAD Available

product price: $513.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF323NR
Zoro #
G8652393
UPC #
783643150706
Country of Origin
Mexico

Dimensions

Depth
8.2 in
Height
23.1 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK10
For Use With
Class J, R Fuse
Material of Construction
Galvannealed Steel
Duty
Heavy
Number of Poles
3
Amps AC
100 A
Metallic / Non-Metallic
Metallic
IP Rating
14
Number of Wires
4
Mounting
Surface
Features
On/Off Handle Indication
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
30 hp
Compatible with Manufacturer Model Number
RFK10
Number of Mounting Holes
3
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
CAD Available
Yes

Description

The SIEMENS - HF323NR is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the category of Electrical Supplies and is used by industry professionals to quickly and safely disconnect power systems, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch is rated for a maximum of 100 A (Amperes).
  • Compatible Manufacturer Model Number: This safety disconnect switch is designed for compatibility with model number RFK10.
  • Contact Form: With a 3PST contact form, this switch controls multiple circuits whether they are normally open (NO) or closed (NC).
  • Duty: Categorized as 'Heavy' duty, the manufacturer recommends this safety disconnect switch for high-demand applications.
  • Enclosure Type: It features a NEMA 3R enclosure type which is intended to resist certain environmental conditions like dust, water, corrosion and external ice formation.
  • Housing Material & Construction Material: Constructed from steel material which contributes to its overall durability.
  • Fusible / Nonfusible: Fusible – includes a replaceable fuse intended to help manage electrical overloads within specified limits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.