Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF323S

  • Zoro # G8652454


product price: $4,631.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF323S
Zoro #
G8652454
UPC #
783643150959
Country of Origin
Mexico

Dimensions

Height
23.1 in
Depth
8.4 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
30 HP @ 240 V
Voltage
240 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Number of Poles
3
Number of Wires
3
For Use With
Class J, R Fuse
IP Rating
66
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Amps AC
100 A
Fusible / Nonfusible
Fusible
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. HRK4060
Use
Disconnecting Mean For Service Entrance/Loads
Neutral Assembly Included
No
Mounting
Surface
Electrical Connection
Lugs
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Resistance Properties
Corrosion-Resistant
Horsepower @ 240V AC
30 hp
Number of Mounting Holes
3

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 23 1/8 in, Horsepower @ 240V AC 30 hp, Housing Material 304 Stainless Steel, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.