Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # HF324NR

  • Zoro # G7458841


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF324NR
Zoro #
G7458841
UPC #
783643150713
Country of Origin
Mexico

Dimensions

Height
31.1 in
Depth
10.1 in
Width
17.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. HRK1020
Number of Wires
4
Amps AC
200 A
For Use With
Class H, J, K, R, T Fuse
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Duty
Heavy
Material of Construction
Galvannealed Steel
IP Rating
14
Number of Poles
3
Features
On/Off Handle Indication
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Includes Neutral Assembly
Yes
Compatible with Manufacturer Model Number
HRK1020
NEMA Enclosure Rating
3R
Number of Mounting Holes
3
Horsepower @ 240V AC
60 hp
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible Mfr. Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 10 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features On/Off Handle Indication, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HR64 (6GNF7), Height 31 1/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.