Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTF361

  • Zoro # G7564751


product price: $1,964.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF361
Zoro #
G7564751
UPC #
783643453883
Country of Origin
Mexico

Dimensions

Depth
8.6 in
Width
11.5 in
Height
29.1 in
Minimum Mounting Depth
6.75 in
Maximum Enclosure Depth
29.12 in
Maximum Mounting Depth
23.5 in
Minimum Enclosure Depth
9.53 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
7 1/2 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
For Use With
Class H, R, T Fuse
Number of Wires
3
Duty
Heavy
Amps AC
30 A
IP Rating
10
Fusible / Nonfusible
Fusible
Number of Poles
3
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting
Surface
Horsepower @ 600V AC
7 1/2 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 8 5/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 29 1/8 in, Horsepower @ 600V AC 7 1/2 hp, Housing Material Steel, IP Rating IP10, Maximum Enclosure Depth 29.12 in, Maximum Mounting Depth 23.5 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.