Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTF362

  • Zoro # G8652253


product price: $2,096.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF362
Zoro #
G8652253
UPC #
783643453890
Country of Origin
Mexico

Dimensions

Height
34.2 in
Width
13.5 in
Depth
8.5 in
Minimum Mounting Depth
9.38 in
Minimum Enclosure Depth
11.5 in
Maximum Mounting Depth
27.5 in
Maximum Enclosure Depth
33.45 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Number of Poles
3
Metallic / Non-Metallic
Metallic
Amps AC
60 A
For Use With
Class H, R, T Fuse
IP Rating
20
Number of Wires
3
Material of Construction
Steel
Fusible / Nonfusible
Fusible
Duty
Heavy
Electrical Connection
Lugs
Use
Load Transfer Between Power Sources
Mounting
Surface
NEMA Enclosure Rating
1
Number of Mounting Holes
3
Mounting Style
Surface Mount
Horsepower @ 600V AC
50 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class R, Class T, Height 34 1/4 in, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Maximum Enclosure Depth 33.45 in, Maximum Mounting Depth 27.5 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.