Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # DTF363R

  • Zoro # G8652262


product price: $3,775.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTF363R
Zoro #
G8652262
UPC #
783643453982
Country of Origin
Mexico

Dimensions

Width
14.2 in
Height
37.0 in
Depth
8.5 in
Maximum Mounting Depth
28.11 in
Maximum Enclosure Depth
36.44 in
Minimum Mounting Depth
8 in
Minimum Enclosure Depth
12.18 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
75 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL98
Material of Construction
Galvanized Steel
For Use With
Class H, R, T Fuse
Fusible / Nonfusible
Fusible
Duty
Heavy
Number of Wires
3
Amps AC
100 A
Number of Poles
3
IP Rating
14
Metallic / Non-Metallic
Metallic
Use
Load Transfer Between Power Sources
Mounting
Surface
Electrical Connection
Lugs
Horsepower @ 600V AC
75 hp
NEMA Enclosure Rating
3R
Number of Mounting Holes
3
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Height 37 in, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 36.44 in, Maximum Mounting Depth 28.11 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.