Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF361JCH

  • Zoro # G8653206


product price: $2,414.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361JCH
Zoro #
G8653206
UPC #
783643435841
Country of Origin
Mexico

Dimensions

Depth
8.5 in
Height
15.5 in
Width
9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 12
HP
20 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Material of Construction
Galvanized Steel
Number of Poles
3
Duty
Heavy
Fusible / Nonfusible
Fusible
IP Rating
20
For Use With
Class J, R Fuse
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. RFK03H
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Electrical Connection
Interlocked Plug
Use
Protection of Heavy Duty Portable Equipment
Mounting
Surface
NEMA Enclosure Rating
12
Mounting Style
Surface Mount
Horsepower @ 600V AC
20 hp
Includes Interlocked Receptacle
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 15 1/2 in, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.