Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF361RL

  • Zoro # G8652962


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF361RL
Zoro #
G8652962
UPC #
783643502550
Country of Origin
Mexico

Dimensions

Height
17.5 in
Width
11.5 in
Depth
8.4 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
20 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
Material of Construction
Galvanized Steel
For Use With
Class J, R Fuse
Metallic / Non-Metallic
Metallic
Duty
Heavy
IP Rating
20
Amps AC
30 A
Number of Wires
3
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. HRK4060
Electrical Connection
Lugs
Mounting
Surface
Neutral Assembly Included
No
Features
Oversized Enclosure
Use
Disconnecting Mean For Service Entrance/Loads
Horsepower @ 240V AC
75 hp
Number of Mounting Holes
3
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 600V AC
20 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 17 1/2 in, Horsepower @ 240V AC 75 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.