Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362JCHW

  • Zoro # G3008251


product price: $2,744.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF362JCHW
Zoro #
G3008251
UPC #
783643435940
Country of Origin
Mexico

Dimensions

Width
11.5 in
Depth
8.4 in
Height
17.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 12
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
Number of Poles
3
Fusible / Nonfusible
Fusible
IP Rating
20
Material of Construction
Galvanized Steel
Amps AC
60 A
Metallic / Non-Metallic
Metallic
For Use With
Class R Fuse
Duty
Heavy
Use
Protection of Heavy Duty Portable Equipment
Electrical Connection
Interlocked Plug
Features
Crouse-Hinds Arktite(R) Compatible Receptacle, Viewing Window
Mounting
Surface
NEMA Enclosure Rating
12
Horsepower @ 600V AC
50 hp
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, Viewing Window, For Fuse Class Class R, Height 17 1/2 in, Horsepower @ 600V AC 50 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.