Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF362R

  • Zoro # G7581156

CAD Available

product price: $507.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF362R
Zoro #
G7581156
UPC #
783643151291
Country of Origin
Mexico

Dimensions

Width
11.5 in
Depth
8.4 in
Height
17.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, K, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
3
IP Rating
20
Number of Wires
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Material of Construction
Galvannealed Steel
Amps AC
60 A
For Use With
Class H, J, K, R Fuse
Duty
Heavy
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Horsepower @ 600V AC
50 hp
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

The SIEMENS - HF362R is a safety disconnect switch, an important industrial electrical device intended to interrupt the flow of electricity for equipment maintenance and in emergency situations. This robust switch allows for quick disconnection of power systems which may help mitigate potential electrical incidents during routine operations or unforeseen events.

  • Amps AC: The switch has a rated current capacity of 60 A, suggesting it's compatibility with this level of electric current under normal operating conditions.
  • Contact Form: With a 3PST contact form, it controls three circuits and determines their functionality.
  • Duty: Intended for frequent use in typical applications or certain environments like potentially hazardous areas.
  • Electrical Connection: Uses lugs as connectors to establish an electrical circuit.
  • Enclosure Type: Equipped with NEMA 3R rated enclosure that is designed to resist environmental factors such as dust, water exposure, corrosion and external ice formation.
  • Fuse Class Compatibility: Compatible with Class H,J,K & R fuses allowing professionals to choose suitable switches according to their fuse requirements.
  • Horsepower Capacity: Rated to manage up to 50 HP @ 600V from connected motors or machinery under normal operating conditions
  • Housing Material & Construction Material : Made from galvannealed steel providing durability and resistance against corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.