Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF363NR

  • Zoro # G8652567

CAD Available

product price: $925.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF363NR
Zoro #
G8652567
UPC #
783643151680
Country of Origin
Mexico

Dimensions

Depth
8.2 in
Height
23.1 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
75 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. RFK10
For Use With
Class H, J, K, R, T Fuse
Amps AC
100 A
Duty
Heavy
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
IP Rating
20
Number of Poles
3
Number of Wires
4
Material of Construction
Galvannealed Steel
Features
On/Off Handle Indication
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Mounting Style
Surface Mount
Number of Mounting Holes
3
Horsepower @ 600V AC
75 hp
Compatible with Manufacturer Model Number
RFK10
NEMA Enclosure Rating
3R
Includes Neutral Assembly
Yes
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features On/Off Handle Indication, For Fuse Class Class H, Class J, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 23 1/8 in, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.