Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF363SS

  • Zoro # G7449093


product price: $5,672.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF363SS
Zoro #
G7449093
UPC #
040892169034
Country of Origin
Mexico

Dimensions

Depth
8.4 in
Height
23.1 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X
HP
30 HP @ 600V
Voltage
600 V
Housing Material
316 Stainless Steel
Standards
UL98
Number of Poles
3
Number of Wires
3
For Use With
Class H, J, K, R, T Fuse
IP Rating
65
Duty
Heavy
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Metallic
Material of Construction
316 Stainless Steel
Amps AC
100 A
Use
Disconnecting Mean For Service Entrance/Loads
Electrical Connection
Lugs
Mounting
Surface
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X
Horsepower @ 600V AC
30 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Class T, Height 23 1/8 in, Horsepower @ 600V AC 30 hp, Housing Material 316 Stainless Steel, IP Rating IP65, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.