Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF364

  • Zoro # G8652533

CAD Available

product price: $844.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF364
Zoro #
G8652533
UPC #
783643151031
Country of Origin
Mexico

Dimensions

Depth
10.2 in
Width
14.7 in
Height
31.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
For Use With
Class H, J, K, R, T Fuse
Material of Construction
Steel
Fusible / Nonfusible
Fusible
Duty
Heavy
IP Rating
20
Number of Wires
3
Number of Poles
3
Amps AC
200 A
Electrical Connection
Lugs
Features
On/Off Handle Indication
Mounting
Surface
Use
Disconnecting Mean For Service Entrance/Loads
Number of Mounting Holes
3
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 600V AC
150 hp
CAD Available
Yes

Description

The SIEMENS - HF364 is a Safety Disconnect Switch, an industrial electrical device that interrupts the flow of electricity for equipment maintenance and emergency situations. It falls under the broader category of Electrical Supplies and is utilized by industry professionals to swiftly and securely disconnect power systems, mitigating the risk of electrical mishaps during routine operations or unforeseen circumstances.

  • Amps AC: The switch has a current rating of 200 A, indicating its designed capacity for this amount. Overheating or damage may occur if exceeded.
  • Contact Form: With a 3PST contact form, it can control multiple circuits which can be normally open (NO) or closed (NC).
  • Duty: Classified as heavy-duty, it is intended for use in standard applications and certain environments such as hazardous locations.
  • Electrical Connection: Utilizes lugs for establishing an electrical circuit within the switch.
  • Enclosure Type: Comes with a NEMA 1 rated enclosure that is designed to resist certain environmental conditions like dust, water, corrosion and external ice formation.
  • Features: Equipped with an On/Off Handle Indication feature which may enhance user interaction based on usage context.
  • Fuse Class Compatibility: Designed to accommodate Class H,J,K,R & T fuses. Safety and performance can vary depending on the specific fuse used.
  • Horsepower @ 600V AC: Rated for controlling and disconnecting motors up to 150 horsepower at voltages up to 600 volts AC. Safety depends upon proper installation and operation within specified limits."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.