Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF364N

  • Zoro # G8652542


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF364N
Zoro #
G8652542
UPC #
783643151116
Country of Origin
Mexico

Dimensions

Width
17.0 in
Height
31.1 in
Depth
10.2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
150 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
IP Rating
20
Number of Wires
4
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Number of Poles
3
For Use With
Class J, R Fuse
Duty
Heavy
Amps AC
200 A
Fuse Kit (Class R)
Mfr. No. HRK1020
Neutral Assembly Included
Yes
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Features
On/Off Handle Indication
Electrical Connection
Lugs
Horsepower @ 600V AC
150 hp
Number of Mounting Holes
3
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
HRK1020
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 10 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features On/Off Handle Indication, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. HRK1020, Height 31 1/8 in, Horsepower @ 600V AC 150 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.