Fusible, Safety Switch, Heavy Duty, 600 V, 3PST, NEMA 1

  • Mfr # HF362N

  • Zoro # G3421932


product price: $354.59
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF362N
Zoro #
G3421932
UPC #
783643151093
Country of Origin
Mexico

Dimensions

Depth
8.2 in
Height
17.5 in
Width
11.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL
Fuse Kit (Class R)
Mfr. No. HR62
Number of Wires
4
Duty
Heavy
Material of Construction
Steel
Number of Poles
3
IP Rating
20
For Use With
Class J, R Fuse
Amps AC
60 A
Fusible / Nonfusible
Fusible
NEMA Enclosure Type
1
Metallic / Non-Metallic
Metallic
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Use
Disconnecting Mean For Service Entrance/Loads
Mounting
Surface
Compatible with Manufacturer Model Number
HR62
Mounting Style
Surface Mount
Horsepower @ 600V AC
50 hp
Number of Mounting Holes
3
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Compatible Manufacturer Part Number
HR62
Compatible Manufacturer Model Number
HR62
For Use With Mfr. Model Number
HR62
Compatible with Manufacturer Model No.
HR62
Compatible with Mfr. Model No.
HR62
For Use with Mfr Model Number
HR62
Compatible Pump Manufacturer Part Number
HR62
Compatible Mfr. Model Number
HR62

Description

Safety Switch, Compatible with Manufacturer Model Number HR62, Contact Form 3PST, Current Rating 60 A, Depth 8 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class J, Class R, Fuse Kit (Class R) Mfr. No. HR62, Height 17 1/2 in, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes, Number of Mounting Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.