CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty Duty, 600 V, 3PST, NEMA 1

  • Mfr # HF361

  • Zoro # G012448026

CAD Available

product price:  $260.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF361
Zoro #
G012448026
UPC #
783643151000
Country of Origin
Mexico

Dimensions

Width
9 in
Depth
8 1/4 in
Height
15 3/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class J, R
Environment
Indoor
Enclosure Type
NEMA 1
HP
20 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL 98, UL Listed
Duty
Heavy Duty
Number of Mounting Holes
3
NEMA Enclosure Type
1
Fuse Kit (Class R)
Mfr. No. HR612
Compatible Manufacturer Part Number
HR612
Compatible Manufacturer Model Number
HR612
Number of Wires
3
Metallic / Non-Metallic
Metallic
NEMA Enclosure Rating
1
Material of Construction
Steel
Number of Poles
3
For Use With
Class J, R Fuse
IP Rating
IP20
Horsepower @ 600V AC
20 hp
Compatible with Manufacturer Model Number
HR612
Features
On/Off Handle Indication
For Use With Mfr. Model Number
HR612
Amps AC
30 A
Compatible with Manufacturer Model No.
HR612
Compatible with Mfr. Model No.
HR612
For Use with Mfr Model Number
HR612
Compatible Pump Manufacturer Part Number
HR612
Compatible Mfr. Model Number
HR612
CAD Available
Yes

Description

The SIEMENS - HF361 is a Safety Disconnect Switch, an essential component in industrial electrical systems. This device is intended to break the electrical circuit for equipment maintenance and emergency scenarios. It falls under the broader category of Electrical Supplies and is utilized by industry professionals with an aim to disconnect power systems promptly, which may help in mitigating potential electrical mishaps during regular operations or unforeseen circumstances.

  • Amps AC: The switch has a rated current capacity of 30 A, suggesting it is designed for carrying this amount under normal operating conditions.
  • Compatible Manufacturer Model Number: The switch is listed as compatible with model number HR612; compatibility does not guarantee seamless integration or optimal performance.
  • Contact Form: With a 3PST contact form, it indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: This device is classified as Heavy Duty indicating that it might be appropriate for frequent usage in standard applications. Its suitability for hazardous locations should be determined based on individual scenario requirements.
  • Enclosure Type: With a NEMA 1 enclosure type rating, it's designed to resist certain environmental conditions such as dust, water corrosion and external ice formation within specified limits.
  • Housing Material & Construction Material: Made from steel which contributes towards its durability and resilience against certain environmental factors within specified parameters.
  • Number of Poles & Wires: With three poles and wires respectively; each pole represents an individual circuit while wires indicate how many electrical connections can be made for power transmission/control circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.