GJD221.1U 20 lb-in, SR, 2PT, 120V, FS

  • Mfr # GJD221.1U
  • Zoro # G416147624
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Power Rating
5 W (Running); 3 W (Holding)
Spring Return
Spring Return
Signal Type
On/Off
Standards
CE Listed, cUL CSA 60730, UL 60730
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GJD221.1U
Zoro #
G416147624
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 7/8 in
For Shaft Diameter
1/2 in
Overall Depth
2 1/2 in
Overall Height
5 5/8 in

Details

Item
Electric Actuator
Power Rating
5 W (Running); 3 W (Holding)
Spring Return
Spring Return
Signal Type
On/Off
Standards
CE Listed, cUL CSA 60730, UL 60730
Housing Material
Plastic
Shaft Type
1/2" Round
Time to Close
15 sec
Input Voltage
120V AC
Valve Application
Damper
NEMA Rating
1
Smoke Application Rating
Smoke Application Rated
Rated Torque
20 lb-in
Fire Application Rating
Fire Application Rated
Maximum Operating Temperature
130 Degrees F
Electrical Connection Type
Hardwired
Weight
1.32 lb
Time to Open
30 sec
IP Rating
IP40
For Shaft Shape
Round
Minimum Operating Temperature
130 Degrees F
Plenum Rating
Plenum Rated
Full Load Current
2 A
Application
Fire and Smoke Dampers

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 20 lb-in, Input Voltage 120V AC, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. Round, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature 130 Degrees F, Weight 1.32 lb, Overall Width 2 7/8 in

Ratings & reviews