Zoro Homepage

GKD226.1U 80lb-in, SR, 2PT, 120V, SW, FS

  • Mfr # GKD226.1U

  • Zoro # G716147638


product price: $281.60
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Shaft Type
1/2" to 1" Round
Signal Type
On/Off
Standards
CE Listed, cUL CSA 60730, UL 60730
Housing Material
Plastic, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKD226.1U
Zoro #
G716147638
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Overall Width
3 3/4 in
Overall Depth
3 3/8 in

Details

Spring Return
Spring Return
Item
Electric Actuator
Shaft Type
1/2" to 1" Round
Signal Type
On/Off
Standards
CE Listed, cUL CSA 60730, UL 60730
Housing Material
Plastic, Polymer
IP Rating
IP40
Time to Open
30 sec
Minimum Operating Temperature
140 Degrees F
NEMA Rating
1
Valve Application
Damper
Input Voltage
120V AC
Electrical Connection Type
Hardwired
Rated Torque
80 lb-in
Output Signal
2 Auxiliary Switch
Smoke Application Rating
Smoke Application Rated
Number of Auxiliary Switches
2
For Shaft Shape
Round
Fire Application Rating
Fire Application Rated
Application
Fire and Smoke Dampers
Plenum Rating
Plenum Rated
Maximum Operating Temperature
140 Degrees F
Time to Close
15 sec
Weight
9 lb
Full Load Current
2 A

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 80 lb-in, Input Voltage 120V AC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. to 1 In. Round, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 140 Degrees F, Weight 9 lb

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.