Grainger Product
- Mfr # 540-680FA
- Zoro # G916592344
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
95 Degrees F
Differential Type
Adjustable
Overall Height
3 3/8 in
Minimum Temperature
55 Degrees F
Includes
Flush Mounted Override Button, Setpoint, Temperature Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540-680FA
- Zoro #
- G916592344
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Unit with Temperature Sensor
- Maximum Temperature
- 95 Degrees F
- Differential Type
- Adjustable
- Minimum Temperature
- 55 Degrees F
- Includes
- Flush Mounted Override Button, Setpoint, Temperature Display
- Temperature Range
- 55 Degrees to 95 Degrees F
- Compatible Brand and Series
- Siemens Terminal Equipment Controllers (TEC)
- Color
- Beige
- Product Type
- Room Temperature Sensor
- Sensor Shape
- Rectangle
- Indoor/Outdoor
- Indoor
- Minimum Operating Temperature
- 55 Degrees F
- Operating Temperature Range
- 55 Degrees to 95 Degrees F
- Includes Temperature Sensor
- Yes
- Application
- Temperature
- Maximum Operating Temperature
- 95 Degrees F
- Material
- Plastic
- Sensing Technology
- 10 kohm NTC Thermistor Type II
- Electrical Connection Type
- Cable
- Temperature Accuracy
- +/-0.5 Degrees F (55 to 80.6 Degrees F); +/-1.0 Degrees F (80.6 to 95 Degrees F)
- Shell Material
- Plastic
- Wire Color
- Beige
- Traction Material
- Plastic
Dimensions
- Overall Height
- 3 3/8 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 2 1/2 in
- Sensor Length
- 2 1/2 in
- Mounting Height
- 5 ft
Description
Grainger Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.