Shop SIEMENS
See all product information
Create Account
GRD221.1U 30 LB-IN, SR, 2PT, 120V, FS
- Mfr # GRD221.1U
- Zoro # G016147604
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Spring Return
Spring Return
Signal Type
On/Off
Standards
CE Listed, cUL CSA 60730, UL 60730
Housing Material
Plastic
Shaft Type
1/2" Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRD221.1U
- Zoro #
- G016147604
- UPC #
- -
- Country of Origin
- United States
- Spring Return
- Spring Return
- Signal Type
- On/Off
- Standards
- CE Listed, cUL CSA 60730, UL 60730
- Item
- Electric Actuator
- Housing Material
- Plastic
- Shaft Type
- 1/2" Round
- Time to Open
- 30 sec
- Valve Application
- Damper
- Input Voltage
- 120V AC
- NEMA Rating
- 1
- Weight
- 4 lb
- Fire Application Rating
- Fire Application Rated
- Time to Close
- 15 sec
- Electrical Connection Type
- Hardwired
- Full Load Current
- 2 A
- Minimum Operating Temperature
- 0 Degrees F
- IP Rating
- IP40
- Rated Torque
- 30 lb-in
- Smoke Application Rating
- Smoke Application Rated
- Plenum Rating
- Plenum Rated
- Maximum Operating Temperature
- 140 Degrees F
- For Shaft Shape
- Round
- Application
- Dampers
Dimensions
- Overall Width
- 3 1/2 in
- Overall Height
- 8 1/2 in
- Overall Depth
- 3 in
- For Shaft Diameter
- 1/2 in
Description
Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 lb-in, Input Voltage 120V AC, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. Round, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Weight 4 lb, Overall Width 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.