Ground Bar Kit, 12-1/4 in L, 15 -Terminal, 14 to 4 AWG Wire, Aluminum/Copper

  • Mfr # EC2GB152

  • Zoro # G414546184


product price:  $18.85
/ea

Key Features

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG
Maximum Operating Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC2GB152
Zoro #
G414546184
UPC #
40892697438
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
14 AWG

Details

Item
Wire Terminal
Maximum Operating Temperature
75 Degrees C

Description

For equipment grounding provision. #14 to 4 AWG, 60/75 deg Celsius, Cu/A1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.