Zoro Homepage

Ground Kit, 600VAC, 600A, CC/Midget Class

  • Mfr # HG656A

  • Zoro # G3783488


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HF366NA
Amps AC
600A
Includes
Bolt, Hardware
Fuse Class
CC/Midget
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG656A
Zoro #
G3783488
UPC #
804766087448
Country of Origin
Mexico

Details

Item
Ground Kit
For Use With
Mfr. No. HF366NA
Amps AC
600A
Includes
Bolt, Hardware
Fuse Class
CC/Midget
Voltage
600V AC
Duty
Heavy Duty
Maximum Voltage
600V AC
Current Rating
400 A, 600 A
Compatible with Manufacturer Model Number
HF366NA
Number of Pieces
1
Product Type
Ground Lug Kit
Compatible Manufacturer Part Number
HF366NA
Compatible Manufacturer Model Number
HF366NA
For Use With Mfr. Model Number
HF366NA
Compatible with Manufacturer Model No.
HF366NA
Compatible with Mfr. Model No.
HF366NA
For Use with Mfr Model Number
HF366NA
Compatible Pump Manufacturer Part Number
HF366NA
Compatible Mfr. Model Number
HF366NA

Description

Ground Kit, Compatible with Manufacturer Model Number HF366NA, Current Rating 400 A, 600 A, Duty Heavy Duty, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Ground Lug Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.