Zoro Homepage

Guard, F/30mm Illuminated Push Buttons

  • Mfr # 52AXGM

  • Zoro # G6522354


product price: $51.39
/ea

Key Features

Material
Metal
Color
Black
Size
30 mm
For Use With
Illuminated 1-3/4 in Push Buttons
Compatible Product Type
Mushroom Head Push Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52AXGM
Zoro #
G6522354
UPC #
783087152311
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Pushbutton Guard
Material
Metal
Color
Black
For Use With
Illuminated 1-3/4 in Push Buttons
Compatible Product Type
Mushroom Head Push Buttons
Compatible with Series
Class 52

Description

Pushbutton Guard, 30 mm, Metal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.