Zoro Homepage

Guard, Silver, Metal, 22mm

  • Mfr # 3SU1950-0DL80-0AA0

  • Zoro # G3040243


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Silver
For Use With
40mm Mushroom Push Buttons 3SU1 Series
Size
22 mm
Compatible with Series
3SU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1950-0DL80-0AA0
Zoro #
G3040243
UPC #
-
Country of Origin
China

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pushbutton Guard
Material
Metal
Color
Silver
For Use With
40mm Mushroom Push Buttons 3SU1 Series
Compatible with Series
3SU
Compatible Product Type
Mushroom Head Push Buttons

Description

Pushbutton Guard, 22 mm, Metal, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.