Shop SIEMENS

GVD221.1U 200 lb-in, SR, 2PT, 120V, FS

  • Mfr # GVD221.1U
  • Zoro # G816147606

product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Housing Material
Plastic, Polymer
Shaft Type
1/2" to 1" Round
Standards
CE Listed, cUL CSA 60730, UL 60730
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVD221.1U
Zoro #
G816147606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Overall Width
3 3/4 in
Overall Depth
3 3/8 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Item
Electric Actuator
Housing Material
Plastic, Polymer
Shaft Type
1/2" to 1" Round
Standards
CE Listed, cUL CSA 60730, UL 60730
Number of Auxiliary Switches
0
Smoke Application Rating
Smoke Application Rated
Input Voltage
120V AC
IP Rating
IP40
For Shaft Shape
Round
Electrical Connection Type
Hardwired
Time to Open
30 sec
Full Load Current
2 A
Rated Torque
200 lb-in
Time to Close
15 sec
Plenum Rating
Plenum Rated
Minimum Operating Temperature
0 Degrees F
NEMA Rating
1
Maximum Operating Temperature
140 Degrees F
Application
Fire and Smoke Dampers
Valve Application
Damper
Fire Application Rating
Fire Application Rated
Weight
9 lb

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 200 lb-in, Input Voltage 120V AC, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. to 1 In. Round, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Weight 9 lb, Overall Width 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.