Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GVD226.1U 200lb-in, SR, 2PT, 120V, SW, FS

  • Mfr # GVD226.1U

  • Zoro # G916147629


product price: $281.60
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Standards
CE Listed, cUL CSA 60730, UL 60730
Shaft Type
1/2" to 1" Round
Housing Material
Plastic, Polymer
Signal Type
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVD226.1U
Zoro #
G916147629
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Depth
3 3/8 in
Overall Height
10 3/4 in

Details

Item
Electric Actuator
Spring Return
Spring Return
Standards
CE Listed, cUL CSA 60730, UL 60730
Shaft Type
1/2" to 1" Round
Housing Material
Plastic, Polymer
Signal Type
On/Off
Smoke Application Rating
Smoke Application Rated
Electrical Connection Type
Hardwired
Output Signal
2 Auxiliary Switch
Valve Application
Damper
NEMA Rating
1
Full Load Current
2 A
For Shaft Shape
Round
IP Rating
IP40
Application
Fire and Smoke Dampers
Maximum Operating Temperature
140 Degrees F
Weight
9 lb
Time to Open
30 sec
Rated Torque
200 lb-in
Plenum Rating
Plenum Rated
Input Voltage
120V AC
Number of Auxiliary Switches
2
Fire Application Rating
Fire Application Rated
Time to Close
15 sec
Minimum Operating Temperature
0 Degrees F

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 200 lb-in, Input Voltage 120V AC, Output Signal 2 Auxiliary Switch, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. to 1 In. Round, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Weight 9 lb

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.