Zoro Homepage

GVD321.1U 200 lb-in, SR, 2PT, 230V, FS

  • Mfr # GVD321.1U

  • Zoro # G916147667


product price: $245.66
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic, Polymer
Shaft Type
1/2" to 1" Round
Standards
CE Listed, cUL CSA 60730, UL 60730
Spring Return
Spring Return
Signal Type
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVD321.1U
Zoro #
G916147667
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 3/4 in
Overall Width
3 3/4 in
Overall Depth
3 3/8 in

Details

Housing Material
Plastic, Polymer
Shaft Type
1/2" to 1" Round
Item
Electric Actuator
Standards
CE Listed, cUL CSA 60730, UL 60730
Spring Return
Spring Return
Signal Type
On/Off
Time to Open
30 sec
Rated Torque
200 lb-in
Minimum Operating Temperature
0 Degrees F
IP Rating
IP40
Valve Application
Damper
Time to Close
15 sec
Weight
9 lb
Plenum Rating
Plenum Rated
Application
Fire and Smoke Dampers
Input Voltage
230V AC
Number of Auxiliary Switches
0
Full Load Current
2 A
Electrical Connection Type
Hardwired
Smoke Application Rating
Smoke Application Rated
NEMA Rating
1
For Shaft Shape
Round
Fire Application Rating
Fire Application Rated
Maximum Operating Temperature
140 Degrees F

Description

Electric Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 200 lb-in, Input Voltage 230V AC, Electrical Connection Type Hardwired, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 In. to 1 In. Round, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Weight 9 lb, Overall Width 3 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.