Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI

  • Mfr # 6AV2124-0QC13-0AX0

  • Zoro # G509018794


product price: $10,059.99
/ea
Free Shipping & Returns

Key Features

SW interfaces present
No
Number of HW interfaces PROFINET
2
Manufacturer product root
Comfort Panel
Messaging system (including buffer and acknowledgement) present
Yes
Width of front
415 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AV2124-0QC13-0AX0
Zoro #
G509018794
UPC #
-
Country of Origin
Germany

Dimensions

Width of front
415 millimetre
Installation depth
77 millimetre
Height of front
310 millimetre

Details

SW interfaces present
No
Number of HW interfaces PROFINET
2
Manufacturer product root
Comfort Panel
Messaging system (including buffer and acknowledgement) present
Yes
Bearing track assembly possible
No
Number of HW interfaces Wireless
0
Alpha keyboard present
Yes
Max. operating temperature
60 degree_Celsius
Number of colors/shades of gray of the display
16777216
Monitor diagonal
15.4 inch
Pressure output present
Yes
Number of HW interfaces serial RS422
1
Manufacturer product family
HMI
min. supply voltage with DC
19 volt
Number of HW interfaces, other
0
Display type
TFT
Number of levels, password protection
50
Number of HW interfaces serial RS485
1
description of product type
TP1500 Comfort Outdoor
Process value provision (input) possible
Yes
number of programmable function keys
0
Process value display (output) possible
Yes
wall mounting/direct mounting possible
No
Display, color present
Yes
Degree of protection (IP), front side
IP66
max. supply voltage with DC
28.8 volt
Touch screen present
Yes
Additional software components, loadable present
Yes
useable project memory/user memory
12000 kilobyte
max. number of pixels, horizontal
1280
Message display present
Yes
Number of HW interfaces Industrial Ethernet
2
Number of HW interfaces serial TTY
0
number of system buttons
0
number of buttons with LED
0
IO-link master present
No
numeric keyboard present
Yes
Number of HW interfaces parallel
0
number of grey scales
0
Number of HW interfaces serial RS232
0
Supply voltage type
DC
Formulations present
Yes
Min. operating temperature
-30 degree_Celsius
Number of online languages.
32
max. number of pixels, vertical
800

Description

SIMATIC TP1500 Comfort Outdoor, Comfort Panel, Touch operation, 15 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0 Microsoft Support included Security updates discontinued configurable from WinCC Comfort V13 SP1, HSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.