Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI

  • Mfr # 6AV2124-0XC02-0AX1

  • Zoro # G109018835


product price: $11,005.99
/ea
Free Shipping & Returns

Key Features

Messaging system (including buffer and acknowledgement) present
Yes
Display, color present
Yes
max. supply voltage with DC
28.8 volt
Process value display (output) possible
Yes
Alpha keyboard present
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AV2124-0XC02-0AX1
Zoro #
G109018835
UPC #
-
Country of Origin
Germany

Dimensions

Installation depth
75 millimetre
Width of front
560 millimetre
Height of front
380 millimetre

Details

Messaging system (including buffer and acknowledgement) present
Yes
Display, color present
Yes
max. supply voltage with DC
28.8 volt
Process value display (output) possible
Yes
Alpha keyboard present
Yes
Number of HW interfaces parallel
0
number of system buttons
0
Monitor diagonal
21.5 inch
Number of HW interfaces serial RS485
1
number of buttons with LED
0
number of programmable function keys
0
Formulations present
Yes
Number of HW interfaces serial RS232
0
numeric keyboard present
Yes
Number of HW interfaces Wireless
0
number of grey scales
0
Process value provision (input) possible
Yes
Number of HW interfaces Industrial Ethernet
2
Number of online languages.
32
Number of HW interfaces, other
0
Display type
TFT
Bearing track assembly possible
No
Touch screen present
Yes
Degree of protection (IP), front side
IP65
Number of HW interfaces serial RS422
0
Additional software components, loadable present
Yes
Number of HW interfaces serial TTY
0
max. number of pixels, horizontal
1920
Pressure output present
Yes
Supply voltage type
DC
Manufacturer product family
HMI
Number of levels, password protection
50
IO-link master present
No
description of product type
TP2200 Comfort
Message display present
Yes
useable project memory/user memory
24000 kilobyte
min. supply voltage with DC
19 volt
wall mounting/direct mounting possible
No
Number of HW interfaces PROFINET
2
max. number of pixels, vertical
1080
Min. operating temperature
0 degree_Celsius
SW interfaces present
No
Number of colors/shades of gray of the display
16777216
Manufacturer product root
Comfort Panel
Max. operating temperature
45 degree_Celsius

Description

SIMATIC TP2200 Comfort, Comfort Panel, Touch operation, 22 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 24 MB configuration memory, WEC 2013, configurable from WinCC Comfort V14 SP1 with HSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.