
HMI
Mfr # 6AV2128-3MB06-0AX1
Zoro # G009018799
product price: $5,365.99
/ea
Free Shipping & Returns
Key Features
Power loss, static, current-independent [Pls]
15 watt
Process value provision (input) possible
Yes
Touch screen present
Yes
Number of HW interfaces, other
0
wall mounting/direct mounting possible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AV2128-3MB06-0AX1
Zoro #
G009018799
UPC #
-
Country of Origin
Germany
Dimensions
Height of front
237 millimetre
Width of front
326 millimetre
Installation depth
64 millimetre
Description
SIMATIC MTP1200, Unified Comfort Panel, touch operation, 12.1 widescreen TFT display, 16 million colors, PROFINET interface, configurable as of WinCC Unified Comfort V16, contains open-source software, which is provided free of charge see enclosed DVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.