Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HMI

  • Mfr # 6AV2144-8GC10-0AA0

  • Zoro # G109018842


product price: $3,459.99
/ea
Free Shipping & Returns

Key Features

Number of HW interfaces Industrial Ethernet
1
Display type
TFT
Supply voltage type
DC
Pressure output present
Yes
Number of HW interfaces serial RS485
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AV2144-8GC10-0AA0
Zoro #
G109018842
UPC #
-
Country of Origin
Germany

Dimensions

Installation depth
65 millimetre
Height of front
158 millimetre
Width of front
214 millimetre

Details

Number of HW interfaces Industrial Ethernet
1
Display type
TFT
Supply voltage type
DC
Pressure output present
Yes
Number of HW interfaces serial RS485
1
numeric keyboard present
Yes
Min. operating temperature
0 degree_Celsius
max. number of pixels, horizontal
800
Bearing track assembly possible
No
wall mounting/direct mounting possible
No
Formulations present
Yes
number of system buttons
0
max. number of pixels, vertical
480
IO-link master present
No
Number of colors/shades of gray of the display
16777216
Number of online languages.
32
Number of HW interfaces Wireless
0
Display, color present
Yes
useable project memory/user memory
12000 kilobyte
Max. operating temperature
50 degree_Celsius
number of grey scales
0
number of programmable function keys
0
max. supply voltage with DC
28.8 volt
Number of HW interfaces, other
0
Additional software components, loadable present
Yes
Process value display (output) possible
Yes
Manufacturer product family
HMI
Manufacturer product root
Comfort Panel
description of product type
TP700 Comfort INOX
number of buttons with LED
0
Monitor diagonal
7 inch
Number of HW interfaces parallel
0
Number of HW interfaces serial RS422
0
Number of levels, password protection
50
Number of HW interfaces PROFINET
1
Touch screen present
Yes
Number of HW interfaces serial TTY
0
min. supply voltage with DC
19 volt
Alpha keyboard present
Yes
Number of HW interfaces serial RS232
0
Message display present
Yes
Messaging system (including buffer and acknowledgement) present
Yes
SW interfaces present
No
Process value provision (input) possible
Yes

Description

SIMATIC TP700 Comfort INOX, Stainless steel front, Con- tinuous decorative film, Degree of protection front IP66K, 7 widescreen TFT display, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0, Microsoft Support included Security updates discontinued configurable from WinCC Comfort V11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.