Zoro Homepage

HOLDER, 1-P, 32A, 600V, CLASS

  • Mfr # 3NW7513-0HG

  • Zoro # G515437473


product price: $64.59
/ea
Sold in multiples of 12 for $775.08

Key Features

UL Class
CC
Number of Poles
1
Voltage Rating
600 V
Mounting Style
DIN rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7513-0HG
Zoro #
G515437473
UPC #
75455492774
Country of Origin
Germany

Details

UL Class
CC
Number of Poles
1
Voltage Rating
600 V
Mounting Style
DIN rail

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.