
HOLDER, 1-P+N, 20A, 8.5X31MM
Mfr # 3NW7354
Zoro # G115689517
product price: $44.65
/eaKey Features
Number of Poles
2
Voltage Rating
400 V
Body Height
0.790000000 in
Body Length
3.661000000 in
Mounting Style
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW7354
Zoro #
G115689517
UPC #
75455494458
Country of Origin
Germany
Dimensions
Body Height
0.790000000 in
Body Length
3.661000000 in
Details
Number of Poles
2
Voltage Rating
400 V
Mounting Style
DIN rail
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.