Zoro Homepage

HOLDER, 1-POL, 100A, 22X58MM

  • Mfr # 3NW7212

  • Zoro # G715689276


product price: $73.65
/ea

Key Features

Mounting Style
DIN rail
Body Height
1.540000000 in
Number of Poles
1
Body Length
4.921000000 in
Voltage Rating
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7212
Zoro #
G715689276
UPC #
75455492751
Country of Origin
Germany

Dimensions

Body Height
1.540000000 in
Body Length
4.921000000 in

Details

Mounting Style
DIN rail
Number of Poles
1
Voltage Rating
690 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.