
HOLDER, 2-P, 32A, 600V, CLASS
Mfr # 3NW7523-0HG
Zoro # G515437398
product price: $128.99
/eaSold in multiples of 6 for $773.94
Free Shipping & Returns
Key Features
Voltage Rating
600 V
UL Class
CC
Number of Poles
2
Mounting Style
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW7523-0HG
Zoro #
G515437398
UPC #
75455492775
Country of Origin
Germany
Details
Voltage Rating
600 V
UL Class
CC
Number of Poles
2
Mounting Style
DIN rail
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.