Zoro Homepage

Holder, 22 mm, Black

  • Mfr # 3SU1900-0KA10-0AA0

  • Zoro # G3038773


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Material
Plastic
Color
Black
Size
22 mm
For Use With
PCB 3SU1 Series
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1900-0KA10-0AA0
Zoro #
G3038773
UPC #
-
Country of Origin
China

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Holder
Material
Plastic
Color
Black
For Use With
PCB 3SU1 Series
Head Material
Plastic
Operating Temperature
-25°C to 70°C
Compatible with Series
3SU1
Compatible Product Type
Control Units, Printed Circuit Boards
Product Type
Holder

Description

Holder, 22 mm, For Use With PCB 3SU1 Series, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.